Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel Solid Carbide Torus End Mill, TiAlN Coated, 8/1.5 mm

  • Mfr # 206354 8/1,5

  • Zoro # G914382787


product price: $72.49
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Correction Factor Fz
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206354 8/1,5
Zoro #
G914382787
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Shank Dia.
8 mm
Corner Radius
1.5 mm
Milling Diameter
8 mm
Neck Dia.
7.8 mm
Length of Cut
21 mm
Overall Length
63 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Correction Factor Fz
2
Number of Flutes
4
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
End Mill Style
Corner Radius
End Mill Material
Carbide
Helix Angle
38 Degrees
Series
Master Steel
Overall Reach
25 mm
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
Finish
TiAlN
Type of Product
Torus cutter
Standard
DIN 6527
Type
N
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm

Description

Tolerance: Corner radius R1 = ±0.01 mm. Advantage: HPC milling cutters with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 21 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.