Zoro Homepage

Master Steel SPEED Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 10.7 mm

  • Mfr # 123025 10,7

  • Zoro # G114376777


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Shank Dia.
12 mm
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123025 10,7
Zoro #
G114376777
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
162.00 mm

Details

Drill Bit Material
Solid Carbide
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Number of Flutes
2

Description

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.