Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Steel SPEED Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 14.8 mm

  • Mfr # 122425 14,8

  • Zoro # G214372525


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Standards
DIN 6537 K
Shank Dia.
16 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122425 14,8
Zoro #
G214372525
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Overall Length
115 mm

Details

Finish
TiAlN
Standards
DIN 6537 K
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide

Description

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.