
Master Steel SPEED Solid Carbide Coolant Through Drill, Plain Shank, TiAlN Coated, 15.8 mm
Mfr # 123025 15,8
Zoro # G114377002
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Shank Dia.
16 mm
Overall Length
203 mm
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123025 15,8
Zoro #
G114377002
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
16 mm
Overall Length
203 mm
Details
Shank Type
DIN 6535 HA to h6
Drill Bit Material
Solid Carbide
Item
Jobber drill
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Description
Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.