Zoro Homepage

Master Steel SPEED Solid Carbide Drill, Plain Shank, TiAlN Coated, 10.9 mm

  • Mfr # 122715 10,9

  • Zoro # G314376515


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122715 10,9
Zoro #
G314376515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Shank Dia.
12 mm
Diameter
10.9 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Series
Master Steel

Description

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.