
Master Steel SPEED Solid Carbide Drill, Plain Shank, TiAlN Coated, 17 mm
Mfr # 123225 17
Zoro # G314376379
product price: $1,093.99
/ea
Free Shipping & Returns
Key Features
Overall Length
285 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123225 17
Zoro #
G314376379
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
285 mm
Shank Dia.
18 mm
Diameter
17 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Series
Master Steel
Description
Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill, an initial Center drilling with NC spotting drills No. 121068 - 121130 is necessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.