
Master Steel SPEED Solid Carbide Drill, Plain Shank, TiAlN Coated, 17.8 mm
Mfr # 122715 17,8
Zoro # G314377024
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Material - Machining
solid carbide
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122715 17,8
Zoro #
G314377024
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
18 mm
Diameter
17.8 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Series
Master Steel
Description
Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds. Clear reduction in cutting forces due to special cutter geometry. Coating for best wear resistance even at high process temperatures. Polished flutes for good chip clearance. A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. optimized micro-geometry for increased working life and performance capability. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.