Master SteelHT HSS Countersink with Unequal Spacing, 90 Deg, TiAlN Coated, 31 mm

  • Mfr # 150350 31

  • Zoro # G114391527


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
12 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150350 31
Zoro #
G114391527
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
71 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Plain shank with h9

Description

Countersinks with 3 convex unequally spaced cutting edges for chatter-free countersinking and deburring. Robust design and special geometry with variable pitch of the spiral cutting edges for the highest demands - even in difficult-to-machine materials such as Toolox 44 and Hardox 500. Significantly reduced radial and axial forces. Manufactured with narrower production tolerances than specified by DIN335-C. Advantage: High self-guidance and stability due to the convex cutting edge geometry. Chatter-free running for excellent results with long tool life at the same time. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces in steel, cast iron and materials that are challenging to machine. Exceptionally well suited for use on hand-held power drills and single-pillar drilling machines. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 5.2 mm Overall length L: 71 mm Shank Dia. Ds: 12 mm for countersunk screws DIN 7991: M16 Feed f in steel < 1400 N/mm2: 0.13 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.