
Master SteelHT HSS Countersink with Unequal Spacing, 90 Deg, TiAlN Coated, 6.3 mm
Mfr # 150350 6,3
Zoro # G114391428
product price:Â $42.49
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
5 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150350 6,3
Zoro #
G114391428
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
5 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Plain shank with h9
Description
Countersinks with 3 convex unequally spaced cutting edges for chatter-free countersinking and deburring. Robust design and special geometry with variable pitch of the spiral cutting edges for the highest demands - even in difficult-to-machine materials such as Toolox 44 and Hardox 500. Significantly reduced radial and axial forces. Manufactured with narrower production tolerances than specified by DIN335-C. Advantage: High self-guidance and stability due to the convex cutting edge geometry. Chatter-free running for excellent results with long tool life at the same time. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces in steel, cast iron and materials that are challenging to machine. Exceptionally well suited for use on hand-held power drills and single-pillar drilling machines. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2 mm Overall length L: 45 mm Shank Dia. Ds: 5 mm for countersunk screws DIN 7991: M3 Feed f in steel < 1400 N/mm2: 0.08 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.