Shop GARANT
See all product information
Create Account
Master SteelHT HSS Countersink with Unequal Spacing and 3 Drive Flats, 90 Deg, TiAlN Coated, 12.4mm
- Mfr # 150352 12,4
- Zoro # G214391441
product price:Â
$
64.69
/ea
Key Features
Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150352 12,4
- Zoro #
- G214391441
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stepped drill and countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 3
- Material - Machining
- HSS E
- Finish
- TiAlN
- Shank Type - Machining
- Shank with h9 and three drive flats
Dimensions
- Shank Dia.
- 8 mm
- Overall Length
- 56 mm
Description
Countersinks with 3 convex unequally spaced cutting edges for chatter-free countersinking and deburring. Robust design and special geometry with variable pitch of the spiral cutting edges for the highest demands - even in difficult-to-machine materials such as Toolox 44 and Hardox 500. Significantly reduced radial and axial forces. Manufactured with narrower production tolerances than specified by DIN335-C. Advantage: High self-guidance and stability due to the convex cutting edge geometry. Chatter-free running for excellent results with long tool life at the same time. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces in steel, cast iron and materials that are challenging to machine. Exceptionally well suited for use on hand-held power drills and single-pillar drilling machines. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.3 mm Overall length L: 56 mm Shank Dia. Ds: 8 mm for countersunk screws DIN 7991: M6 Feed f in steel < 1400 N/mm2: 0.1 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.