
Master SteelHT HSS Countersink with Unequal Spacing and 3 Drive Flats, 90 Deg, TiAlN Coated, 15 mm
Mfr # 150352 15
Zoro # G314391471
product price:Â $70.49
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150352 15
Zoro #
G314391471
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
60 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
Description
Countersinks with 3 convex unequally spaced cutting edges for chatter-free countersinking and deburring. Robust design and special geometry with variable pitch of the spiral cutting edges for the highest demands - even in difficult-to-machine materials such as Toolox 44 and Hardox 500. Significantly reduced radial and axial forces. Manufactured with narrower production tolerances than specified by DIN335-C. Advantage: High self-guidance and stability due to the convex cutting edge geometry. Chatter-free running for excellent results with long tool life at the same time. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces in steel, cast iron and materials that are challenging to machine. Exceptionally well suited for use on hand-held power drills and single-pillar drilling machines. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.7 mm Overall length L: 60 mm Shank Dia. Ds: 10 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M8 Feed f in steel < 1400 N/mm2: 0.1 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.