Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TITAN Solid Carbide Ball Nose End Mill, for Titanium, TiAlN Coated, 1 mm

  • Mfr # 207487 1

  • Zoro # G314381847


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207487 1
Zoro #
G314381847
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1 mm

Description

Special geometry for machining titanium and titanium alloys. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge cutter at all depths of cut. Tolerance: Radius contour = ±0.005 mm. Note: Regrinding not recommended. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 2 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in titanium > 850 N/mm2: 0.01 mm Feed fz for copy milling in titanium > 850 N/mm2: 0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.