Zoro Homepage
This item is Discontinued.
Garant Master Titan Solid Carbide End Mill, for Finishing Titanium, Uncoated, 12 mm 203633 12

Master Titan Solid Carbide End Mill, for Finishing Titanium, Uncoated, 12 mm (Discontinued)

  • Mfr # 203633 12
  • Zoro # G214382999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203633 12
Zoro #
G214382999
UPC #
-
Country of Origin
Germany

Description

For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation in titanium and titanium alloys. Advantage: Suitable for medical technology and approved for foodstuffs. Tolerance nominal Dia. e8 No. of teeth Z: 7 Helix angle: 40 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 7 Flute length Lc: 36 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm Corner rounding rv: 0.05 mm Feed fz for side milling in titanium > 850 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.