Zoro Homepage
This item is Discontinued.
Garant Master Titan Solid Carbide End Mill, for Finishing Titanium, Uncoated, 6 mm 203632 6

Master Titan Solid Carbide End Mill, for Finishing Titanium, Uncoated, 6 mm (Discontinued)

  • Mfr # 203632 6
  • Zoro # G614383015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203632 6
Zoro #
G614383015
UPC #
-
Country of Origin
Germany

Description

For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation in titanium and titanium alloys. Advantage: Suitable for medical technology and approved for foodstuffs. Tolerance nominal Dia. e8 No. of teeth Z: 7 Helix angle: 40 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 7 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner rounding rv: 0.05 mm Feed fz for side milling in titanium > 850 N/mm2: 0.032 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.