
Master Titan Solid Carbide End Mill, for Finishing Titanium, Uncoated, 8 mm
Mfr # 203634 8
Zoro # G314383438
product price: $88.89
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203634 8
Zoro #
G314383438
UPC #
-
Country of Origin
Germany
Description
For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation in titanium and titanium alloys. Advantage: Suitable for medical technology and approved for foodstuffs. Tolerance nominal Dia. e8 No. of teeth Z: 7 Helix angle: 40 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 7 Flute length Lc: 32 mm Overall length L: 74 mm Shank Dia. Ds: 8 mm Corner rounding rv: 0.05 mm Feed fz for side milling in titanium > 850 N/mm2: 0.026 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.