Zoro Homepage

Master Titan Solid Carbide End Mill, for Titanium, TiAlN Coated, 5 mm

  • Mfr # 203029 5

  • Zoro # G314382196


product price: $72.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203029 5
Zoro #
G314382196
UPC #
-
Country of Origin
Germany

Description

Specially ground with corner radii similar to torus cutters. Application: For milling titanium and titanium alloys, with very smooth cutting action for optimum tool life and top metal removal rate. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.