Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Titan Solid Carbide Mini End Mill for Titanium, TiAlN Coated, 0.5 mm

  • Mfr # 202287 0,5

  • Zoro # G314384527


product price: $32.15
/ea

Key Features

Milling Diameter
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202287 0,5
Zoro #
G314384527
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.5 mm

Description

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life. Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it. Attractively priced and extra stable version for high-power machining of titanium. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1 mm Overall length L: 44 mm Shank Dia. Ds: 4 mm Feed fz for side milling in titanium > 850 N/mm2: 0.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.