
Master Titan Solid Carbide TPC End Mill, for Titanium, TiAlN Coated, 16 mm
Mfr # 203157 16
Zoro # G114380606
product price: $266.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203157 16
Zoro #
G114380606
UPC #
-
Country of Origin
Germany
Description
For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate. Specially ground with corner radii similar to torus cutters and special coating. Dimensions to DIN 6527 long. Application: For milling titanium and titanium alloys. Note: Can be reground when used as a TPC milling cutter. Tolerance nominal Dia. e8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 5 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.