Zoro Homepage
This item is Discontinued.
Garant Master Titan Solid Carbide TPC End Mill, with Chip Separators, for Titanium, TiAlN Coated, 10 mm 203124 10

Master Titan Solid Carbide TPC End Mill, with Chip Separators, for Titanium, TiAlN Coated, 10 mm (Discontinued)

  • Mfr # 203124 10
  • Zoro # G714380686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203124 10
Zoro #
G714380686
UPC #
-
Country of Origin
Germany

Description

High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Application: Especially for milling titanium and titanium alloys. Note: hmax: The values stated in the table are maximum values. ae max: = 0.04 x D for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 1835 B to h5 Balance quality with shank: G 2.5 with HB No. of teeth Z: 6 Flute length Lc: 40 mm Overall length L: 90 mm Shank Dia. Ds: 10 mm Corner rounding rv: 0.2 mm Average chip thickness hmax for TPC milling in titanium > 850 N/mm2: 0.048 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.