Zoro Homepage
This item is Discontinued.
Garant Master Titan Solid Carbide TPC End Mill, with Chip Separators, for Titanium, TiAlN Coated, 6 mm 203124 6

Master Titan Solid Carbide TPC End Mill, with Chip Separators, for Titanium, TiAlN Coated, 6 mm (Discontinued)

  • Mfr # 203124 6
  • Zoro # G814380685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203124 6
Zoro #
G814380685
UPC #
-
Country of Origin
Germany

Description

High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Application: Especially for milling titanium and titanium alloys. Note: hmax: The values stated in the table are maximum values. ae max: = 0.04 x D for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 1835 B to h5 Balance quality with shank: G 2.5 with HB No. of teeth Z: 6 Flute length Lc: 24 mm Overall length L: 67 mm Shank Dia. Ds: 6 mm Corner rounding rv: 0.1 mm Average chip thickness hmax for TPC milling in titanium > 850 N/mm2: 0.032 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.