Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TM NPT Thread Mill, 1/16-27 Thread Size, TiAlN Coated

  • Mfr # 139729 1/16-27

  • Zoro # G809578561


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58 mm
Shank Dia.
6 mm
Finish - Machining
TiAlN
Shank
DIN 6535 HA with h6
Drill Diameter
5.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139729 1/16-27
Zoro #
G809578561
UPC #
4062406058142
Country of Origin
Germany

Dimensions

Overall Length
58 mm
Shank Dia.
6 mm
Thread Size
1/16-27
Drill Diameter
5.39 mm
Shank length
36 mm
Thread size
1/16-27 NPT
Thread Diameter
7.9 mm
Flute Length
8.93 mm

Details

Item
thread milling cutter
Finish - Machining
TiAlN
Shank
DIN 6535 HA with h6
Pitch
0.941 mm
Thread Standard
ANSI B 1.20.1
Material
solid carbide
Coolant Through
Yes
Thread type
NPT
Cutting direction
right-hand
Series
Master TM
Internal/External
Internal
Taper Ratio
0.0528
Threads per Inch
27
Number Of Clamping Slots
4
Cutter Spacing
Unequal
Flank Angle
60 Degrees
Feed in Steel
0.08 mm
Number of Teeth
4
For Hole Type
Blind Holes and Through Holes

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Increased number of cutting edges. - New coating for optimum wear resistance. - Corrected thread profile for avoidance of profile distortions. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. No. of teeth Z: 4 Threads per inch: 27 Nominal dia DC: 5.39 mm Flute length Lc: 8.93 mm Shank length Ls: 36 mm Overall length L: 58 mm Shank dia Ds: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.