Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TM NPT Thread Mill, 1/2-14 Thread Size, TiAlN Coated

  • Mfr # 139729 1/2-14

  • Zoro # G309578306


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Shank Dia.
14 mm
Finish - Machining
TiAlN
Shank
DIN 6535 HA with h6
Material
solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139729 1/2-14
Zoro #
G309578306
UPC #
4062406058180
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Shank Dia.
14 mm
Thread Size
1/2-14
Drill Diameter
12.88 mm
Thread size
1/2-14 NPT
Shank length
45 mm
Thread Diameter
21.22 mm
Flute Length
17.2 mm

Details

Item
thread milling cutter
Finish - Machining
TiAlN
Shank
DIN 6535 HA with h6
Material
solid carbide
Thread Standard
ANSI B 1.20.1
Coolant Through
Yes
Pitch
1.814 mm
Thread type
NPT
Cutting direction
right-hand
Number Of Clamping Slots
6
Feed in Steel
0.13 mm
Taper Ratio
0.0528
Number of Teeth
6
Internal/External
Internal
Threads per Inch
14
Series
Master TM
For Hole Type
Blind Holes and Through Holes
Cutter Spacing
Unequal
Flank Angle
60 Degrees

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Increased number of cutting edges. - New coating for optimum wear resistance. - Corrected thread profile for avoidance of profile distortions. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. No. of teeth Z: 6 Threads per inch: 14 Nominal dia DC: 12.88 mm Flute length Lc: 17.2 mm Shank length Ls: 45 mm Overall length L: 94 mm Shank dia Ds: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.