Shop GARANT
See all product information
Create Account
Master TM NPT Thread Mill, 1/8-27 Thread Size, TiAlN Coated
- Mfr # 139729 1/8-27
- Zoro # G609578303
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Overall Length
68 mm
Shank Dia.
8 mm
Finish - Machining
TiAlN
Shank
DIN 6535 HA with h6
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 139729 1/8-27
- Zoro #
- G609578303
- UPC #
- 4062406058159
- Country of Origin
- Germany
- Item
- thread milling cutter
- Finish - Machining
- TiAlN
- Shank
- DIN 6535 HA with h6
- Coolant Through
- Yes
- Material
- solid carbide
- Pitch
- 0.941 mm
- Thread Standard
- ANSI B 1.20.1
- Cutting direction
- right-hand
- Thread type
- NPT
- Number of Teeth
- 6
- Threads per Inch
- 27
- Internal/External
- Internal
- Flank Angle
- 60 Degrees
- Series
- Master TM
- For Hole Type
- Blind Holes and Through Holes
- Taper Ratio
- 0.0528
- Feed in Steel
- 0.09 mm
- Cutter Spacing
- Unequal
- Number Of Clamping Slots
- 6
Dimensions
- Overall Length
- 68 mm
- Shank Dia.
- 8 mm
- Thread Size
- 1/8-27
- Drill Diameter
- 7.39 mm
- Thread size
- 1/8-27 NPT
- Shank length
- 36 mm
- Flute Length
- 8.93 mm
- Thread Diameter
- 10.24 mm
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Increased number of cutting edges. - New coating for optimum wear resistance. - Corrected thread profile for avoidance of profile distortions. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. No. of teeth Z: 6 Threads per inch: 27 Nominal dia DC: 7.39 mm Flute length Lc: 8.93 mm Shank length Ls: 36 mm Overall length L: 68 mm Shank dia Ds: 8 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.