Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated

  • Mfr # 139729 3/8-18

  • Zoro # G509578281


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Shank Dia.
12 mm
Finish - Machining
TiAlN
Drill Diameter
11.11 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139729 3/8-18
Zoro #
G509578281
UPC #
4062406058173
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Shank Dia.
12 mm
Thread Size
3/8-18
Drill Diameter
11.11 mm
Shank length
45 mm
Thread size
3/8-18 NPT
Thread Diameter
17.06 mm
Flute Length
13.38 mm

Details

Item
thread milling cutter
Finish - Machining
TiAlN
Coolant Through
Yes
Thread Standard
ANSI B 1.20.1
Material
solid carbide
Shank
DIN 6535 HA with h6
Pitch
1.411 mm
Thread type
NPT
Cutting direction
right-hand
Number of Teeth
6
Number Of Clamping Slots
6
Internal/External
Internal
Feed in Steel
0.11 mm
Series
Master TM
Flank Angle
60 Degrees
Taper Ratio
0.0528
Cutter Spacing
Unequal
For Hole Type
Blind Holes and Through Holes
Threads per Inch
18

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Increased number of cutting edges. - New coating for optimum wear resistance. - Corrected thread profile for avoidance of profile distortions. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. No. of teeth Z: 6 Threads per inch: 18 Nominal dia DC: 11.11 mm Flute length Lc: 13.38 mm Shank length Ls: 45 mm Overall length L: 82 mm Shank dia Ds: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.