
Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 1/4in-19 Thread Size, AlTiN Coated
Mfr # 139706 G1/4
Zoro # G814390837
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82
Shank Dia.
10 mm
Length of Cut
27.41
Number of Flutes
6
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139706 G1/4
Zoro #
G814390837
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
82
Shank Dia.
10 mm
Length of Cut
27.41
Thread Size
G1/4
Shank Length
42.3
Thread Depth
27.41
Details
Item
Thread milling cutter
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Application
up to 2×D for through holes, up to 2×D for blind holes
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HIPIMS coating. Corrected thread profile for avoidance of profile distortions. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.