Zoro Homepage

Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 1/8in-28 Thread Size, AlTiN Coated

  • Mfr # 139716 G1/8

  • Zoro # G514390649


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82
Shank Dia.
12 mm
Length of Cut
19.5
Number of Flutes
4
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139716 G1/8
Zoro #
G514390649
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82
Shank Dia.
12 mm
Length of Cut
19.5
Thread Size
G1/8
Neck Dia.
11 in
Thread Depth
19.5
Shank Length
47

Details

Item
Thread milling cutter
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Application
up to 2×D for through holes, up to 2×D for blind holes

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HiPIMS coating. Corrected thread profile for avoidance of profile distortions. Advantage: Incorporating a countersink profile for a 90 Deg countersink and thread milling in a single operation. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads. No. of teeth Z: 4 Application for type of drilling: up to 2xD for through holes Application for type of drilling: up to 2xD for blind holes For use with external threads: up to 2xD for bolt threads Thread pitch: 0.907 mm Threads per inch: 28 Nominal Dia. DC: 8.1 mm Flute length Lc: 19.5 mm Shank length Ls: 45 mm Overall length L: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.