Zoro Homepage

Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 1in-11 Thread Size, AlTiN Coated

  • Mfr # 139706 G1

  • Zoro # G014390842


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120
Shank Dia.
20 mm
Length of Cut
51.95
Number of Flutes
6
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139706 G1
Zoro #
G014390842
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120
Shank Dia.
20 mm
Length of Cut
51.95
Thread Size
G1
Shank Length
50.9
Thread Depth
51.95

Details

Item
Thread milling cutter
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Application
up to 1.5×D for through holes, up to 1.5×D for blind holes

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HIPIMS coating. Corrected thread profile for avoidance of profile distortions. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.