
Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 3/8in-19 Thread Size, AlTiN Coated
Mfr # 139716 G3/8
Zoro # G514390700
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Overall Length
108
Shank Dia.
18 mm
Length of Cut
34.09
Number of Flutes
6
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139716 G3/8
Zoro #
G514390700
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
108
Shank Dia.
18 mm
Length of Cut
34.09
Thread Size
G3/8
Shank Length
55.8
Neck Dia.
17.5 in
Thread Depth
34.09
Details
Item
Thread milling cutter
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Application
up to 2×D for through holes, up to 2×D for blind holes
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HiPIMS coating. Corrected thread profile for avoidance of profile distortions. Advantage: Incorporating a countersink profile for a 90 Deg countersink and thread milling in a single operation. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads. No. of teeth Z: 6 Application for type of drilling: up to 2xD for through holes Application for type of drilling: up to 2xD for blind holes For use with external threads: up to 2xD for bolt threads Thread pitch: 1.337 mm Threads per inch: 19 Nominal Dia. DC: 14.4 mm Flute length Lc: 34.09 mm Shank length Ls: 48 mm Overall length L: 108 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.