
Master TM Solid Carbide Thread Mill with Countersink, M10-1 Thread Size, AlTiN Coated
Mfr # 139675 10X1
Zoro # G214390673
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
8 mm
Length of Cut
20.5
Number of Flutes
6
Thread Size
M10×1
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139675 10X1
Zoro #
G214390673
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Length of Cut
20.5
Thread Size
M10×1
Shank Length
36.4
Thread Depth
20.5
Details
Item
Thread milling cutter
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Thread standard
DIN 13
Description
Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HiPIMS coating. Corrected thread profile for avoidance of profile distortions. Through-coolant feed 4x0.5 Through-coolant: yes No. of teeth Z: 6 Thread pitch: 1 mm Nominal Dia. DC: 7.95 mm Flute length Lc: 20.5 mm Shank length Ls: 36 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.