Zoro Homepage

Master TM Solid Carbide Thread Mill with Countersink, M12-1 Thread Size, AlTiN Coated

  • Mfr # 139675 12X1

  • Zoro # G114390643


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82
Shank Dia.
10 mm
Length of Cut
24.5
Number of Flutes
6
Thread Size
M12×1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139675 12X1
Zoro #
G114390643
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82
Shank Dia.
10 mm
Length of Cut
24.5
Thread Size
M12×1
Shank Length
45.7
Thread Depth
24.5

Details

Item
Thread milling cutter
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Solid carbide
Thread standard
DIN 13

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. Significantly reduced vibration due to irregular cutting edge spacing. Increased number of cutting edges. The latest generation of AlTiN-based HiPIMS coating. Corrected thread profile for avoidance of profile distortions. Through-coolant feed 4x0.5 Through-coolant: yes No. of teeth Z: 6 Thread pitch: 1 mm Nominal Dia. DC: 9.95 mm Flute length Lc: 24.5 mm Shank length Ls: 40 mm Overall length L: 82 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.