Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TM UNF Thread Mill, 5/16-24 Thread Size, TiAlN Coated

  • Mfr # 139727 5/16-24

  • Zoro # G509578748


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
64 mm
Shank Dia.
6 mm
Finish - Machining
TiAlN
Material
solid carbide
Shank
DIN 6535 HA with h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139727 5/16-24
Zoro #
G509578748
UPC #
4062406058050
Country of Origin
Germany

Dimensions

Overall Length
64 mm
Shank Dia.
6 mm
Thread Size
5/16-24
Drill Diameter
5.95 mm
Shank length
36 mm
Thread size
5/16-24 UNF
Flute Length
16.36 mm
Thread Diameter
7.94 mm

Details

Item
thread milling cutter
Finish - Machining
TiAlN
Material
solid carbide
Shank
DIN 6535 HA with h6
Pitch
1.058 mm
Coolant Through
Yes
Thread type
UNF-LH
Cutting direction
right-hand
For Hole Type
Blind Holes and Through Holes
Series
Master TM
Cutter Spacing
Unequal
Feed in Steel
0.07 mm
Number of Teeth
4
Internal/External
Internal
Threads per Inch
24
Flank Angle
60 Degrees
Number Of Clamping Slots
4

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Corrected thread profile for avoidance of profile distortions. - increased number of cutting edges. - new coating for optimum wear resistance. Application: For UNF unified fine threads ASME-B1.1. Note: Form HB and HE supplied at the same price as HA. Form HB: order with No. 139727 + 129100 HB Form HE: order with No. 139727 + 129100 HE Thread type: UNF Thread type: UNF-LH No. of teeth Z: 4 Threads per inch: 24 Nominal dia DC: 5.95 mm Flute length Lc: 16.36 mm Shank length Ls: 36 mm Overall length L: 64 mm Shank dia Ds: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.