Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master TM UNF Thread Mill with Countersink, 9/16-18 Thread Size, TiAlN Coated

  • Mfr # 139728 9/16-18

  • Zoro # G509578564


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Shank Dia.
16 mm
Finish - Machining
TiAlN
Pitch
1.411 mm
Drill Diameter
12.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139728 9/16-18
Zoro #
G509578564
UPC #
4062406058340
Country of Origin
Germany

Dimensions

Overall Length
106 mm
Shank Dia.
16 mm
Thread Size
9/16-18
Drill Diameter
12.3 mm
Neck Dia.
14.8 mm
Thread size
9/16-18 UNF
Shank length
48 mm
Flute Length
27.88 mm
Thread Diameter
14.29 mm

Details

Item
thread milling cutter
Finish - Machining
TiAlN
Pitch
1.411 mm
Coolant Through
Yes
Rake Angle
90 °
Shank
DIN 6535 HA with h6
Material
solid carbide
Cutting direction
right-hand
Thread type
UNF-LH
Number Of Clamping Slots
6
Cutter Spacing
Unequal
Feed in Steel
0.1 mm
For Hole Type
Blind Holes and Through Holes
Series
Master TM
Flank Angle
60 Degrees
Threads per Inch
18
Internal/External
Internal
Number of Teeth
6

Description

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life. Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials. - Significantly reduced vibration due to irregular cutting edge spacing. - Corrected thread profile for avoidance of profile distortions. - increased number of cutting edges - new coating for optimum wear resistance Advantage: Incorporating a countersink profile for a 90Deg countersink and thread milling in a single operation. Application: For UNF unified fine threads ASME-B1.1. Note: Form HB and HE supplied at the same price as HA. Form HB: order with No. 139728 + 129100 HB Form HE: order with No. 139728 + 129100 HE Thread type: UNF Thread type: UNF-LH No. of teeth Z: 6 Threads per inch: 18 Nominal dia DC: 12.3 mm Flute length Lc: 27.88 mm Shank length Ls: 48 mm Overall length L: 106 mm Shank dia Ds: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.