
Master Uni Carbide Burr, TiAlN Coated, Type: AS1020
Mfr # 540222 AS1020
Zoro # G314386941
product price: $51.39
/eaKey Features
Cutting Edge Type
Unequal Toothing
Shape
Cylindrical With End Cut
Overall Length
60 mm
Finish
TiAlN
Tool material
Carbide TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540222 AS1020
Zoro #
G314386941
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Head length
20 mm
Head Diameter
10 mm
Details
Cutting Edge Type
Unequal Toothing
Shape
Cylindrical With End Cut
Type
AS1020
Finish
TiAlN
Item
Burr
Tool material
Carbide TiAlN
Toothing grit designation
Medium
Description
The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. High rate of material removal. Smooth running. Low thermal stress, long tool life, improved chip evacuation. For general-purpose use on steel, stainless steel, aluminium. Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Additional TiAlN coating for longer working life and temperature resistance. For high thermal and mechanical loadings Heavy Duty. Longer tool life. Less heat input. Better chip evacuation. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing. Shank : 6 mm Shape description: Cylindrical with end cut Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.