Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Uni Carbide Burr, TiAlN Coated, Type: D1614

  • Mfr # 540222 D1614

  • Zoro # G314386774


product price: $54.59
/ea

Key Features

Cutting Edge Type
Unequal Toothing
Shape
Ball
Overall Length
54 mm
Finish
TiAlN
Head Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540222 D1614
Zoro #
G314386774
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Head Diameter
16 mm
Head length
14 mm

Details

Cutting Edge Type
Unequal Toothing
Shape
Ball
Finish
TiAlN
Type
D1614
Item
Burr
Toothing grit designation
Medium
Tool material
Carbide TiAlN

Description

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. High rate of material removal. Smooth running. Low thermal stress, long tool life, improved chip evacuation. For general-purpose use on steel, stainless steel, aluminium. Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Additional TiAlN coating for longer working life and temperature resistance. For high thermal and mechanical loadings Heavy Duty. Longer tool life. Less heat input. Better chip evacuation. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing. Shank : 6 mm Shape description: ball Head : 16 mm Head length: 14 mm Overall length: 54 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.