Zoro Homepage

Master Uni Carbide Burr, Type: AS0820

  • Mfr # 540220 AS0820

  • Zoro # G114386585


product price: $36.55
/ea

Key Features

Cutting Edge Type
Unequal Toothing
Shape
Cylindrical With End Cut
Overall Length
60 mm
Type
AS0820
Head Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540220 AS0820
Zoro #
G114386585
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Head Diameter
8 mm
Head length
20 mm

Details

Cutting Edge Type
Unequal Toothing
Shape
Cylindrical With End Cut
Type
AS0820
Item
Burr
Toothing grit designation
Medium
Tool material
Carbide

Description

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. High rate of material removal. Smooth running. Low thermal stress, long tool life, improved chip evacuation. For general-purpose use on steel, stainless steel, aluminium. Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing. Shank : 6 mm Shape description: Cylindrical with end cut Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.