
Master Uni Carbide Burr, Type: D0807
Mfr # 540220 D0807
Zoro # G114386400
product price: $27.99
/eaKey Features
Cutting Edge Type
Unequal Toothing
Shape
Ball
Overall Length
47 mm
Type
D0807
Toothing grit designation
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540220 D0807
Zoro #
G114386400
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
47 mm
Head length
7 mm
Head Diameter
8 mm
Details
Cutting Edge Type
Unequal Toothing
Shape
Ball
Type
D0807
Item
Burr
Toothing grit designation
Medium
Tool material
Carbide
Description
The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. High rate of material removal. Smooth running. Low thermal stress, long tool life, improved chip evacuation. For general-purpose use on steel, stainless steel, aluminium. Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing. Shank : 6 mm Shape description: ball Head : 8 mm Head length: 7 mm Overall length: 47 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.