Zoro Homepage

Master Uni Carbide Burr, with Long Shank, Type: C0616

  • Mfr # 540355 C0616

  • Zoro # G414387305


product price: $43.69
/ea

Key Features

Shape
Ball Nose
Overall Length
216 mm
Head Diameter
6 mm
Tool material
Carbide
Head length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540355 C0616
Zoro #
G414387305
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
216 mm
Head Diameter
6 mm
Head length
16 mm

Details

Shape
Ball Nose
Item
Burr
Type
C0616
Tool material
Carbide

Description

GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Shank length 200 mm can be cut to length. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Do not start the machine until the burr is inside the component. Shape description: ball nose Head : 6 mm Head length: 16 mm Overall length: 216 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.