
Master Uni Carbide Burr, with Long Shank, Type: D0605
Mfr # 540355 D0605
Zoro # G014387330
product price: $41.35
/eaKey Features
Shape
Ball
Overall Length
205 mm
Head length
5 mm
Head Diameter
6 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540355 D0605
Zoro #
G014387330
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
205 mm
Head length
5 mm
Head Diameter
6 mm
Details
Shape
Ball
Item
Burr
Type
D0605
Tool material
Carbide
Description
GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Shank length 200 mm can be cut to length. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Do not start the machine until the burr is inside the component. Shape description: Ball Head : 6 mm Head length: 5 mm Overall length: 205 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.