Zoro Homepage

Master Uni Carbide Burr, with Long Shank, Type: D1210

  • Mfr # 540355 D1210

  • Zoro # G014387200


product price: $61.85
/ea

Key Features

Shape
Ball
Overall Length
210 mm
Type
D1210
Tool material
Carbide
Head Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540355 D1210
Zoro #
G014387200
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
210 mm
Head Diameter
12 mm
Head length
10 mm

Details

Shape
Ball
Type
D1210
Item
Burr
Tool material
Carbide

Description

GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Shank length 200 mm can be cut to length. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Do not start the machine until the burr is inside the component. Shape description: Ball Head : 12 mm Head length: 10 mm Overall length: 210 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.