
Master Uni Carbide Burr, with Long Shank, Type: E1220
Mfr # 540355 E1220
Zoro # G114387247
product price: $67.15
/eaKey Features
Shape
Teardrop
Overall Length
220 mm
Type
E1220
Head Diameter
12 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540355 E1220
Zoro #
G114387247
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
220 mm
Head Diameter
12 mm
Head length
20 mm
Details
Shape
Teardrop
Item
Burr
Type
E1220
Tool material
Carbide
Description
GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Shank length 200 mm can be cut to length. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Do not start the machine until the burr is inside the component. Shape description: teardrop Head : 12 mm Head length: 20 mm Overall length: 220 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.