
Master Uni Carbide Burr, with Long Shank, Type: F0618
Mfr # 540355 F0618
Zoro # G914387263
product price: $42.45
/eaKey Features
Shape
Round Arch
Overall Length
218 mm
Type
F0618
Head Diameter
6 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540355 F0618
Zoro #
G914387263
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
218 mm
Head Diameter
6 mm
Head length
18 mm
Details
Shape
Round Arch
Type
F0618
Item
Burr
Tool material
Carbide
Description
GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Shank length 200 mm can be cut to length. Shank 6 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Do not start the machine until the burr is inside the component. Shape description: round arch Head : 6 mm Head length: 18 mm Overall length: 218 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.