Zoro Homepage

Master UNI Solid Carbide End Mill, TiSiN Coated, 4 mm

  • Mfr # 203067 4

  • Zoro # G314383643


product price: $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203067 4
Zoro #
G314383643
UPC #
-
Country of Origin
Germany

Description

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Advantage: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.