Zoro Homepage

Mat for drawers- Dimension in G: 12X20

  • Mfr # 951830 12X20

  • Zoro # G910591466


product price: $20.85
/ea

Key Features

Width
300 mm
Depth
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951830 12X20
Zoro #
G910591466
UPC #
4062406180683
Country of Origin
Thailand

Dimensions

Size
12X20
Width
300 mm
Depth
500 mm

Description

GridLine mat of natural rubber for insertion into drawers. The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210- No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves- 4 mm at the ridges. Standard: REACH-Vorschriften werden erfllt. Thickness: 2 - 4 mm Width: 300 mm Depth: 500 mm Width inG: 12 Depth inG: 20 suitable for drawers in G: 12x20G-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.