Mechanical Jointed Measuring Stand Without Magnetic Base, Throat: 240 mm

  • Mfr # 441610 240

  • Zoro # G114555684


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Type
240
Connection Thread
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441610 240
Zoro #
G114555684
UPC #
-
Country of Origin
Israel

Dimensions

Throat Depth
240 mm

Details

Item
measuring stand
Type
240
Connection Thread
M8

Description

Mechanic measuring stand with central clamping, all joints are rigidly clamped by means of the central boring head. Clamping force can be steplessly adjusted. Large rubberized handwheel Diameter approx. 45 mm or approx. 55 mm for easy tightening and releasing of the clamp. The dial indicator mounting on the jointed arm rotates 360 Deg, can be twisted 180 Deg and is suitable for dial indicators with shank Diameter 6 and 8 mm or vee block. Connection thread for magnetic base M8, connection thread for jointed arm at the top M6. Optional extras: Holder for measuring stand No. 442104.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.