Zoro Homepage

Metric Ball End L-Key, with Retaining Ball, 3 mm

  • Mfr # 627128 3

  • Zoro # G614386542


product price: $7.59
/ea

Key Features

Blade Material
Chrome vanadium steel
Ball point
Yes
Stock length
126×20 mm
Long version
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627128 3
Zoro #
G614386542
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
3 mm
Stock length
126×20 mm

Details

Item
Hexagon screwdriver
Blade Material
Chrome vanadium steel
Ball point
Yes
Long version
Yes

Description

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes. Material: Chrome vanadium steel, through hardened toughened, surface chrome-plated. Material: Chrome vanadium steel Stock length: 126x20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.