Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key Set, with Ball Point, 9 Pc, 1.5 mm to 10 mm

  • Mfr # 626084 9

  • Zoro # G714386169


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626084 9
Zoro #
G714386169
UPC #
-
Country of Origin
Czechia

Description

L-form shaft, optimum blade stock lengths. With ball point, can be used up to an angle of 30 Deg. Chrome vanadium steel, through hardened toughened, surface chrome-plated. The plastic clip enables easy removal of each individual wrench, without the need to move another one. Supplied with: 1 each L-wrench No. 626082: Size 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 Presented in a: Plastic clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.