
Metric L-Key Set, with Retaining Ball, 9 Pc, 1.5 mm to 10 mm
Mfr # 626089 9
Zoro # G314385906
product price: $53.99
/eaKey Features
Finish
Chrome-Plated
Number of screwdrivers
9
Retainer function
Sprung retainer ball from size 3
Ball point
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626089 9
Zoro #
G314385906
UPC #
-
Country of Origin
Czechia
Details
Item
Hexagon screwdriver
Finish
Chrome-Plated
Number of screwdrivers
9
Retainer function
Sprung retainer ball from size 3
Ball point
Yes
Description
The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes. The plastic clip enables easy removal of each individual wrench, without the need to move another one. Material: Chrome vanadium steel, through hardened toughened, surface chrome-plated. Supplied with: 1 each L-wrench No. 626087 from size 3 mm with retainer ball: Size 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 Storage in: Plastic clip Material: Chrome vanadium steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.