Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key, with Ball Point, 2 mm

  • Mfr # 626082 2

  • Zoro # G314385944


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Blade Material
Chrome vanadium steel
Hexagon
2 mm
Ball point
Yes
Stock length
56×16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626082 2
Zoro #
G314385944
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
2 mm
Stock length
56×16 mm

Details

Item
Hexagon screwdriver
Blade Material
Chrome vanadium steel
Hexagon
2 mm
Ball point
Yes

Description

L-form shaft, optimum blade stock lengths. With ball point, can be used up to an angle of 30 Deg. Chrome vanadium steel, through hardened toughened, surface chrome-plated. Material: Chrome vanadium steel Stock length: 56x16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.