
Metric L-Key, with Ball Point, 3 mm
Mfr # 626082 3
Zoro # G914385900
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Hexagon
3 mm
Ball point
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626082 3
Zoro #
G914385900
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
3 mm
Details
Item
Hexagon screwdriver
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Hexagon
3 mm
Ball point
Yes
Description
L-form shaft, optimum blade stock lengths. With ball point, can be used up to an angle of 30 Deg. Chrome vanadium steel, through hardened toughened, surface chrome-plated. Material: Chrome vanadium steel Stock length: 71x20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.