Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key, with Retaining Ball, 8 mm

  • Mfr # 626087 8

  • Zoro # G314385913


product price: $10.69
/ea

Key Features

Blade Material
Chrome vanadium steel
Retainer function
Sprung retainer ball from size 3
Hexagon
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626087 8
Zoro #
G314385913
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
8 mm

Details

Item
Hexagon screwdriver
Blade Material
Chrome vanadium steel
Retainer function
Sprung retainer ball from size 3
Hexagon
8 mm

Description

The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes. Material: Chrome vanadium steel, through hardened toughened, surface chrome-plated. Material: Chrome vanadium steel Stock length: 200x36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.